Stack & Nest Storage Container, 0.9 gal, 12-3/8 in L x 9-3/4 in W x 2-1/8 in H, Black

  • Mfr # 9301085118

  • Zoro # G8542055


product price:  $14.49
/ea

Key Features

Overall Height
2-1/8 in
Overall Length
12-3/8 in
Overall Width
9-3/4 in
Type
Stack & Nest
Volume Capacity
0.9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9301085118
Zoro #
G8542055
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-1/8 in
Overall Length
12-3/8 in
Overall Width
9-3/4 in
Overall L x W x H
12-3/8 in L x 9-3/4 in W x 2-1/8 in H
Inside Length
11-1/2 in
Inside Height
2 in
Inside Width
8-7/8 in
Bottom Inside Length
11 1/2 in
Bottom Inside Width
8 7/8 in

Details

Type
Stack & Nest
Volume Capacity
0.9 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
Black
Item
Storage Container
Stacking Capacity
2,500 lb
For Use With
Mfr No. 9301185136
Shape
Rectangular
Nestable
Nesting Capable
Weight Capacity
150 lb
Stackable
Stacking Capable
Series
930108
Includes Lid
Lid Not Included
Container Wall Type
Solid
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
NSF Certified
Not NSF Certified
Body Color
Black
Fork Pockets
Fork Pockets Not Included
Compatible Lid Number
Mfr. No. 9301185136
Lid Locking Type
Placed-on Lid
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Black, Nestable Nesting Capable, Overall Height 2 1/8 in, Overall Length 12 3/8 in, Overall Width 9 3/4 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 2,500 lb, Volume Capacity 0.9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.