Stack & Nest Storage Container, 15 gal, 25-1/4 in L x 18 in W x 10 in H, Red

  • Mfr # 7806085280

  • Zoro # G2858983


product price:  $57.65
/ea

Key Features

Overall Height
10 in
Overall Length
25-1/4 in
Overall Width
18 in
Type
Stack & Nest
Volume Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7806085280
Zoro #
G2858983
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
25-1/4 in
Overall Width
18 in
Overall L x W x H
25-1/4 in L x 18 in W x 10 in H
Inside Height
9-7/8 in
Inside Length
21 in
Inside Width
16 in
Bottom Inside Width
16 in
Bottom Inside Length
21 in

Details

Type
Stack & Nest
Volume Capacity
15 gal
Material
Fiberglass Reinforced Composite
Load Capacity
500 lbs
Color
Red
Item
Storage Container
For Use With
Mfr No. 780618
Stacking Capacity
3,500 lbs
Stackable
Yes
Shape
Rectangle
Weight Capacity
500 lbs
Nestable
Yes
Series
780
NSF Certified
Not NSF Certified
Container Wall Type
Solid
Edge/Corner Design
Rounded
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F
Includes Lid
Lid Not Included
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Container Bottom Type
Solid
Body Color
Red
Fork Pockets
Fork Pockets Not Included
Compatible Lid Number
Mfr. No. 780618
Ventilated
Not Ventilated
Lid Locking Type
Placed-on Lid
FDA Compliant
Not FDA Compliant

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 10 in, Overall Length 25 1/4 in, Overall Width 18 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 3,500 lb, Volume Capacity 15 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.