Stack & Nest Storage Container, 6.2 gal, 20-1/2 in L x 12-7/8 in W x 8 in H, Red

  • Mfr # 7804085280

  • Zoro # G2779612


product price:  $34.99
/ea

Key Features

Overall Height
8 in
Overall Length
20-1/2 in
Overall Width
12-7/8 in
Type
Stack & Nest
Volume Capacity
6.2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7804085280
Zoro #
G2779612
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
20-1/2 in
Overall Width
12-7/8 in
Overall L x W x H
20-1/2 in L x 12-7/8 in W x 8 in H
Inside Height
7-7/8 in
Inside Width
11 in
Inside Length
16-3/8 in
Bottom Inside Length
16 1/8 in
Bottom Inside Width
11 1/4 in

Details

Type
Stack & Nest
Volume Capacity
6.2 gal
Material
Fiberglass Reinforced Composite
Load Capacity
300 lbs
Color
Red
Item
Storage Container
For Use With
Mfr No. 780418
Stacking Capacity
3,500 lbs
Stackable
Yes
Shape
Rectangle
Weight Capacity
300 lbs
Nestable
Yes
Series
780
Container Bottom Type
Solid
Maximum Operating Temperature
250 Degrees F
Includes Lid
Lid Not Included
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
NSF Certified
Not NSF Certified
Edge/Corner Design
Rounded
Container Wall Type
Solid
Compatible Lid Number
Mfr. No. 780418
Fork Pockets
Fork Pockets Not Included
Minimum Operating Temperature
-60 Degrees F
Body Color
Red
Lid Locking Type
Placed-on Lid
FDA Compliant
Not FDA Compliant
Ventilated
Not Ventilated

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Red, Nestable Nesting Capable, Overall Height 8 in, Overall Length 20 1/2 in, Overall Width 12 7/8 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 3,500 lb, Volume Capacity 6.2 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.