Stack & Nest Storage Container, 9 gal, 24-1/4 in L x 14-3/4 in W x 8 in H, Blue

  • Mfr # 7805085268

  • Zoro # G2759294


product price:  $35.79
/ea

Key Features

Overall Height
8 in
Overall Length
24-1/4 in
Overall Width
14-3/4 in
Type
Stack & Nest
Volume Capacity
9 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7805085268
Zoro #
G2759294
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
24-1/4 in
Overall Width
14-3/4 in
Overall L x W x H
24-1/4 in L x 14-3/4 in W x 8 in H
Inside Length
19-3/4 in
Inside Width
12-3/4 in
Inside Height
7-7/8 in
Bottom Inside Width
12 7/8 in
Bottom Inside Length
18 5/8 in

Details

Type
Stack & Nest
Volume Capacity
9 gal
Material
Fiberglass Reinforced Composite
Load Capacity
300 lbs
Color
Blue
Item
Storage Container
Stacking Capacity
3,500 lb
For Use With
Mfr No. 780518
Nestable
Nesting Capable
Weight Capacity
300 lb
Shape
Rectangular
Stackable
Stacking Capable
Series
780
Fork Pockets
Fork Pockets Not Included
Container Bottom Type
Solid
NSF Certified
Not NSF Certified
Compatible Lid Number
Mfr. No. 780518
Container Wall Type
Solid
Maximum Operating Temperature
250 Degrees F
Includes Lid
Lid Not Included
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Edge/Corner Design
Rounded
Body Color
Blue
Minimum Operating Temperature
-60 Degrees F
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant
Lid Locking Type
Placed-on Lid

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 8 in, Overall Length 24 1/4 in, Overall Width 14 3/4 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 3,500 lb, Volume Capacity 9 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.