Shop MFG TRAY
See all product information
Create Account
Stack & Nest Storage Tote, 18 gal, 20 in W x 7-1/2 in H, Red, Fiberglass Reinforced Composite
- Mfr # 7801085280W
- Zoro # G3140630
product price:Â
$
83.29
/ea
Key Features
Overall Height
7-1/2 in
Overall Width
20 in
Type
Stack & Nest
Material
Fiberglass Reinforced Composite
Overall L x W x H
20 in W x 7-1/2 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7801085280W
- Zoro #
- G3140630
- UPC #
- -
- Country of Origin
- United States
- Type
- Stack & Nest
- Volume Capacity
- 18 gal
- Material
- Fiberglass Reinforced Composite
- Color
- Red
- Item
- Storage Tote
- Weight Capacity
- 300 lbs
Dimensions
- Overall Height
- 7-1/2 in
- Overall Width
- 20 in
- Overall L x W x H
- 20 in W x 7-1/2 in H
Description
Red Fiberglass Nest Stack Tote
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.