Stack & Nest Storage Tote, 20-1/2 in L x 12-7/8 in W x 8 in H, Gray, Fiberglass, 10 PK

  • Mfr # 7804085172

  • Zoro # G806592119


product price:  $969.99
/pk 10, $97.00/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Overall Length
20-1/2 in
Overall Width
12-7/8 in
Type
Stack & Nest
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7804085172
Zoro #
G806592119
UPC #
707022345163
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
20-1/2 in
Overall Width
12-7/8 in
Overall L x W x H
20-1/2 in L x 12-7/8 in W x 8 in H

Details

Type
Stack & Nest
Material
Fiberglass
Color
Gray
Item
Storage Tote

Description

SUPER TUFF TOTE BOX NEST WHEN EMPTY, STACK WHEN FILLED. THESE TOUGH BOXES, REINFORCED WITH POLYESTER, WILL NOT RUST, CORRODE, ROT OR DENT AND WILL RESIST WATER, OIL AND MOST CHEMICALS. HEAT RESISTANT UP TO 300°F. STACKS 10 HIGH. SOLD IN CARTON QUANTITIES.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products