Shop MFG TRAY
See all product information
Create Account
Stack & Nest Storage Tote, 20-1/2 in L x 12-7/8 in W x 8 in H, Red, Fiberglass, 10 PK
- Mfr # 7804085280
- Zoro # G706592110
product price:
$
860.99
/pk of 10, $86.10/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Overall Length
20-1/2 in
Overall Width
12-7/8 in
Type
Stack & Nest
Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7804085280
- Zoro #
- G706592110
- UPC #
- 707022345521
- Country of Origin
- United States
- Type
- Stack & Nest
- Material
- Fiberglass
- Color
- Red
- Item
- Storage Tote
Dimensions
- Overall Height
- 8 in
- Overall Length
- 20-1/2 in
- Overall Width
- 12-7/8 in
- Overall L x W x H
- 20-1/2 in L x 12-7/8 in W x 8 in H
Description
SUPER TUFF TOTE BOX NEST WHEN EMPTY, STACK WHEN FILLED. THESE TOUGH BOXES, REINFORCED WITH POLYESTER, WILL NOT RUST, CORRODE, ROT OR DENT AND WILL RESIST WATER, OIL AND MOST CHEMICALS. HEAT RESISTANT UP TO 300°F. STACKS 10 HIGH. SOLD IN CARTON QUANTITIES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.