Stack & Nest Storage Tote, 42-1/2 in L x 20 in W x 14-1/4 in H, Blue, Fiberglass

  • Mfr # 7800085268W

  • Zoro # G905856679


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14-1/4 in
Overall Length
42-1/2 in
Overall Width
20 in
Type
Stack & Nest
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7800085268W
Zoro #
G905856679
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14-1/4 in
Overall Length
42-1/2 in
Overall Width
20 in
Overall L x W x H
42-1/2 in L x 20 in W x 14-1/4 in H

Details

Type
Stack & Nest
Material
Fiberglass
Color
Blue
Item
Storage Tote
Stackable
Yes
Nestable
Yes

Description

Super tuff tote box nest when empty, stack when filled. These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. heat resistant up to 300f. Stacks 10 high. Sold in carton quantities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products