
Stack & Nest Storage Tote, 42-1/2 in L x 20 in W x 14-1/4 in H, Red, Fiberglass
Mfr # 7800085280W
Zoro # G605856467
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14-1/4 in
Overall Length
42-1/2 in
Overall Width
20 in
Type
Stack & Nest
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7800085280W
Zoro #
G605856467
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14-1/4 in
Overall Length
42-1/2 in
Overall Width
20 in
Overall L x W x H
42-1/2 in L x 20 in W x 14-1/4 in H
Details
Type
Stack & Nest
Material
Fiberglass
Color
Red
Item
Storage Tote
Description
Super tuff tote box nest when empty, stack when filled. These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. heat resistant up to 300f. Stacks 10 high. Sold in carton quantities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.