Shop MFG TRAY
See all product information
Create Account
Stack & Nest Storage Wash Box, 21-1/8 in L x 15-1/8 in W x 6 in H, Gray, Fiberglass
- Mfr # 7051485136
- Zoro # G305856712
product price:Â
$
92.49
/ea
Key Features
Overall Height
6 in
Overall Length
21-1/8 in
Overall Width
15-1/8 in
Type
Stack & Nest
Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7051485136
- Zoro #
- G305856712
- UPC #
- -
- Country of Origin
- United States
- Type
- Stack & Nest
- Material
- Fiberglass
- Color
- Gray
- Item
- Storage Wash Box
- Nestable
- Yes
- Stackable
- Yes
Dimensions
- Overall Height
- 6 in
- Overall Length
- 21-1/8 in
- Overall Width
- 15-1/8 in
- Overall L x W x H
- 21-1/8 in L x 15-1/8 in W x 6 in H
Description
Reinforced nest & stack fiberglass wash boxes strong and rugged gray fiberglass composite boxes feature 1/4" diameter holes in bottom and 2-1/2" x 5/16" side slots to permit drainage and ventilation. Ideal for parts washing and storage as they withstand hot water, steam, detergents, oils, grease, degreasers, cutting oils and continuous use in temperatures up to 350f. Fiberglass material protects valuable parts and delicate finishes from marring. Reinforced construction provides 150 lb. Capacity. This model nests and stacks to save space when empty and to protect contents when full.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.