Stackable Lid For Storage Tote, 25-3/4 in L x 17-3/4 in W, Fiberglass

  • Mfr # 8870005167

  • Zoro # G305830552


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Overall Length
25-3/4 in
Overall Width
17-3/4 in
Type
Stackable
Material
Fiberglass
Overall L x W x H
25-3/4 in L x 17-3/4 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8870005167
Zoro #
G305830552
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25-3/4 in
Overall Width
17-3/4 in
Overall L x W x H
25-3/4 in L x 17-3/4 in W

Details

Type
Stackable
Material
Fiberglass
Item
Lid For Storage Tote
Stackable
Yes

Description

Molded fiber glass tray 8870005167 esd lid for stacking box, 25-3/4"l x 17-3/4"w esd-safe stacking box lids protect parts during storage and enable boxes to be stacked. Available in a variety of lengths, widths and depths. esd lids combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. Esd-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ansi/esd s20.20 standard for esd protection. And these lids possess superior physical properties over thermoplastic and corrugated products. fibrestat stacking lids may be consistently used in temperatures ranging from -60to 250f (-51to 121c) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a ph rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability. For use with mfg-8700005167 and mfg-8750005167 stacking boxes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.