Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stackable Storage Container, 10 gal, 25-3/4 in L x 15-3/4 in W x 7-1/4 in H, White

  • Mfr # 814308 WHITE

  • Zoro # G3901423


product price: $56.89
/ea

Key Features

Overall Height
7-1/4 in
Overall Length
25-3/4 in
Overall Width
15-3/4 in
Type
Stackable
Volume Capacity
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814308 WHITE
Zoro #
G3901423
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7-1/4 in
Overall Length
25-3/4 in
Overall Width
15-3/4 in
Overall L x W x H
25-3/4 in L x 15-3/4 in W x 7-1/4 in H
Inside Width
13-7/8 in
Inside Length
23-3/8 in
Inside Height
7-1/8 in
Bottom Inside Length
23 1/4 in
Bottom Inside Width
14 in

Details

Type
Stackable
Volume Capacity
10 gal
Material
Fiberglass Reinforced Composite
Color
White
Item
Storage Container
Stacking Capacity
2,500 lbs
Shape
Rectangle
Stackable
Yes
Nestable
No
Series
814308
Container Wall Type
Solid
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-60 Degrees F
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Maximum Operating Temperature
250 Degrees F
Body Color
White
Ventilated
Not Ventilated
FDA Compliant
FDA Compliant
Lid Locking Type
No Lid

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable Not Nesting Capable, Overall Height 7 1/4 in, Overall Length 25 3/4 in, Overall Width 15 3/4 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 2,500 lb, Volume Capacity 10 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.