Stackable Storage Container, 1.3 gal, 22 in L x 12 in W x 1-1/2 in H, Gray

  • Mfr # 8081085136

  • Zoro # G6337037


product price: $26.49
/ea

Key Features

Overall Height
1-1/2 in
Overall Length
22 in
Overall Width
12 in
Type
Stackable
Volume Capacity
1.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8081085136
Zoro #
G6337037
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1-1/2 in
Overall Length
22 in
Overall Width
12 in
Overall L x W x H
22 in L x 12 in W x 1-1/2 in H
Inside Height
1-3/8 in
Inside Length
21-1/8 in
Inside Width
11-1/8 in
Bottom Inside Length
21 1/8 in
Bottom Inside Width
11 1/8 in

Details

Type
Stackable
Volume Capacity
1.3 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
1,050 lbs
Weight Capacity
150 lbs
Nestable
No
Stackable
Yes
Shape
Rectangle
Series
808108
Edge/Corner Design
Rounded
Body Color
Gray
Fork Pockets
Fork Pockets Not Included
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-60 Degrees F
Container Wall Type
Solid
Maximum Operating Temperature
250 Degrees F
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Includes Lid
Lid Not Included
Ventilated
Not Ventilated
Lid Locking Type
No Lid
FDA Compliant
FDA Compliant

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 1 1/2 in, Overall Length 22 in, Overall Width 12 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 1,050 lb, Volume Capacity 1.3 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.