Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stackable Storage Container, 1.8 gal, 20-3/4 in L x 11-1/4 in W x 2-3/8 in H, White

  • Mfr # 8147085269

  • Zoro # G5001577


product price: $27.39
/ea

Key Features

Overall Height
2-3/8 in
Overall Length
20-3/4 in
Overall Width
11-1/4 in
Type
Stackable
Volume Capacity
1.8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8147085269
Zoro #
G5001577
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-3/8 in
Overall Length
20-3/4 in
Overall Width
11-1/4 in
Overall L x W x H
20-3/4 in L x 11-1/4 in W x 2-3/8 in H
Inside Width
9-3/4 in
Inside Length
18-5/8 in
Inside Height
2-1/4 in
Bottom Inside Width
9 3/4 in
Bottom Inside Length
18 5/8 in

Details

Type
Stackable
Volume Capacity
1.8 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
White
Item
Storage Container
Stacking Capacity
1,050 lbs
Stackable
Yes
Weight Capacity
150 lbs
Nestable
No
Shape
Rectangle
Series
814708
Maximum Operating Temperature
250 Degrees F
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Edge/Corner Design
Rounded
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Not Included
Minimum Operating Temperature
-60 Degrees F
Container Wall Type
Solid
NSF Certified
Not NSF Certified
Body Color
White
Ventilated
Not Ventilated
FDA Compliant
FDA Compliant
Lid Locking Type
No Lid

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable Not Nesting Capable, Overall Height 2 3/8 in, Overall Length 20 3/4 in, Overall Width 11 1/4 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 1,050 lb, Volume Capacity 1.8 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.