Stackable Storage Container, 3.1 gal, 23-3/8 in L x 12 in W x 3-1/8 in H, Gray

  • Mfr # 8082085136

  • Zoro # G6337055


product price: $37.59
/ea

Key Features

Overall Height
3-1/8 in
Overall Length
23-3/8 in
Overall Width
12 in
Type
Stackable
Volume Capacity
3.1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8082085136
Zoro #
G6337055
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3-1/8 in
Overall Length
23-3/8 in
Overall Width
12 in
Overall L x W x H
23-3/8 in L x 12 in W x 3-1/8 in H
Inside Length
21-1/8 in
Inside Height
3 in
Inside Width
11-1/8 in
Bottom Inside Length
21 3/8 in
Bottom Inside Width
11 in

Details

Type
Stackable
Volume Capacity
3.1 gal
Material
Fiberglass Reinforced Composite
Load Capacity
200 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
1,400 lbs
Shape
Rectangle
Nestable
No
Stackable
Yes
Weight Capacity
200 lbs
Series
808208
Minimum Operating Temperature
-60 Degrees F
NSF Certified
Not NSF Certified
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Edge/Corner Design
Rounded
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Not Included
Container Wall Type
Solid
Body Color
Gray
Maximum Operating Temperature
250 Degrees F
Lid Locking Type
Placed-on Lid
Ventilated
Not Ventilated
FDA Compliant
FDA Compliant

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 3 1/8 in, Overall Length 23 3/8 in, Overall Width 12 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 1,400 lb, Volume Capacity 3.1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products