Stackable Storage Container, 5.1 gal, 30-3/8 in L x 15-7/8 in W x 2-3/4 in H, Gray

  • Mfr # 8051085136

  • Zoro # G5049283


product price: $46.29
/ea

Key Features

Overall Height
2-3/4 in
Overall Length
30-3/8 in
Overall Width
15-7/8 in
Type
Stackable
Volume Capacity
5.1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8051085136
Zoro #
G5049283
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-3/4 in
Overall Length
30-3/8 in
Overall Width
15-7/8 in
Overall L x W x H
30-3/8 in L x 15-7/8 in W x 2-3/4 in H
Inside Length
29-5/8 in
Inside Height
2-3/4 in
Inside Width
15-1/8 in
Bottom Inside Length
29 5/8 in
Bottom Inside Width
15 1/8 in

Details

Type
Stackable
Volume Capacity
5.1 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
1,050 lbs
Weight Capacity
150 lbs
Nestable
No
Shape
Rectangle
Stackable
Yes
Series
805108
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-60 Degrees F
Fork Pockets
Fork Pockets Not Included
Body Color
Gray
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Maximum Operating Temperature
250 Degrees F
Includes Lid
Lid Not Included
Container Wall Type
Solid
Edge/Corner Design
Rounded
Lid Locking Type
No Lid
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 2 3/4 in, Overall Length 30 3/8 in, Overall Width 15 7/8 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 1,050 lb, Volume Capacity 5.1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.