Stackable Storage Container, 5.1 gal, 30-3/8 in L x 15-7/8 in W x 2-3/4 in H, White

  • Mfr # 8051085269

  • Zoro # G5040427


product price: $46.29
/ea

Key Features

Overall Height
2-3/4 in
Overall Length
30-3/8 in
Overall Width
15-7/8 in
Type
Stackable
Volume Capacity
5.1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8051085269
Zoro #
G5040427
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-3/4 in
Overall Length
30-3/8 in
Overall Width
15-7/8 in
Overall L x W x H
30-3/8 in L x 15-7/8 in W x 2-3/4 in H
Inside Length
29-5/8 in
Inside Width
15-1/8 in
Inside Height
2-3/4 in
Bottom Inside Length
29 5/8 in
Bottom Inside Width
15 1/8 in

Details

Type
Stackable
Volume Capacity
5.1 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
White
Item
Storage Container
Stacking Capacity
1,050 lbs
Weight Capacity
150 lbs
Nestable
No
Stackable
Yes
Shape
Rectangle
Series
805108
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Fork Pockets
Fork Pockets Not Included
Maximum Operating Temperature
250 Degrees F
Edge/Corner Design
Rounded
Body Color
White
Includes Lid
Lid Not Included
Minimum Operating Temperature
-60 Degrees F
NSF Certified
Not NSF Certified
Container Wall Type
Solid
FDA Compliant
FDA Compliant
Lid Locking Type
No Lid
Ventilated
Not Ventilated

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable Not Nesting Capable, Overall Height 2 3/4 in, Overall Length 30 3/8 in, Overall Width 15 7/8 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 1,050 lb, Volume Capacity 5.1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products