Zoro Homepage

Stackable Storage Container, 6 gal, 23-3/8 in L x 12 in W x 6 in H, Gray

  • Mfr # 8083085136

  • Zoro # G6337073


product price: $50.85
/ea

Key Features

Overall Height
6 in
Overall Length
23-3/8 in
Overall Width
12 in
Type
Stackable
Volume Capacity
6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8083085136
Zoro #
G6337073
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
23-3/8 in
Overall Width
12 in
Overall L x W x H
23-3/8 in L x 12 in W x 6 in H
Inside Height
5-7/8 in
Inside Width
11 in
Inside Length
21 in
Bottom Inside Width
11 in
Bottom Inside Length
21 in

Details

Type
Stackable
Volume Capacity
6 gal
Material
Fiberglass Reinforced Composite
Load Capacity
300 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
2,100 lbs
Weight Capacity
300 lbs
Nestable
No
Stackable
Yes
Shape
Rectangle
Series
808308
Maximum Operating Temperature
250 Degrees F
Container Wall Type
Solid
Body Color
Gray
Minimum Operating Temperature
-60 Degrees F
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Not Included
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
NSF Certified
Not NSF Certified
Edge/Corner Design
Rounded
Lid Locking Type
Placed-on Lid
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 6 in, Overall Length 23 3/8 in, Overall Width 12 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 2,100 lb, Volume Capacity 6 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.