Zoro Homepage

Stackable Storage Container, 6 gal, 23-3/8 in L x 12 in W x 6 in H, White

  • Mfr # 8083085269

  • Zoro # G8522954


product price: $50.85
/ea

Key Features

Overall Height
6 in
Overall Length
23-3/8 in
Overall Width
12 in
Type
Stackable
Volume Capacity
6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8083085269
Zoro #
G8522954
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
23-3/8 in
Overall Width
12 in
Overall L x W x H
23-3/8 in L x 12 in W x 6 in H
Inside Width
11 in
Inside Height
5-7/8 in
Inside Length
21 in
Bottom Inside Length
21 in
Bottom Inside Width
11 in

Details

Type
Stackable
Volume Capacity
6 gal
Material
Fiberglass Reinforced Composite
Load Capacity
300 lbs
Color
White
Item
Storage Container
Stacking Capacity
2,100 lbs
Stackable
Yes
Weight Capacity
300 lbs
Nestable
No
Shape
Rectangle
Series
808308
Body Color
White
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Minimum Operating Temperature
-60 Degrees F
Edge/Corner Design
Rounded
Includes Lid
Lid Not Included
NSF Certified
Not NSF Certified
Fork Pockets
Fork Pockets Not Included
Maximum Operating Temperature
250 Degrees F
Container Wall Type
Solid
Ventilated
Not Ventilated
FDA Compliant
FDA Compliant
Lid Locking Type
Placed-on Lid

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable Not Nesting Capable, Overall Height 6 in, Overall Length 23 3/8 in, Overall Width 12 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 2,100 lb, Volume Capacity 6 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.