Shop MFG TRAY
See all product information
Create Account
Stackable Storage Tote, 23-3/8 in L x 12 in W x 6 in H, Fiberglass, 6 PK
Mfr # 8083005167
Zoro # G806382635
product price:
$
569.99
/pk of 6, $95.00/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Overall Length
23-3/8 in
Overall Width
12 in
Type
Stackable
Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8083005167
- Zoro #
- G806382635
- UPC #
- 707022345095
- Country of Origin
- China
Dimensions
- Overall Height
- 6 in
- Overall Length
- 23-3/8 in
- Overall Width
- 12 in
- Overall L x W x H
- 23-3/8 in L x 12 in W x 6 in H
Details
- Type
- Stackable
- Material
- Fiberglass
- Item
- Storage Tote
Description
MOLDED FIBER GLASS TRAY 8083005167 ESD STACKING BOX, TOP OVERALL 23-3/8"L X 12"W X 6"H ESD-SAFE STACKING CONTAINERS PROVIDE OPTIMAL PRODUCT PROTECTION WITH EXCEPTIONAL WEIGHT-CARRYING CAPABILITY AND POSSESS SUPERIOR PHYSICAL PROPERTIES OVER THERMOPLASTIC AND CORRUGATED PRODUCTS. THEY WILL NOT BEND OR SAG UNDER HEAVY LOADS AND CAN BE READILY INTEGRATED INTO AUTOMATED APPLICATIONS.ESD-SAFE CONDUCTIVE PRODUCTS HAVE A SURFACE RESISTIVITY OF LESS THAN 105 TO 106 OHMS. FIBRESTAT PRODUCTS MEET OR EXCEED ANSI/ESD S20.20 STANDARD FOR ESD PROTECTION. ESD STACKING CONTAINERS ENSURE OPTIMUM SPACE UTILIZATION DURING ASSEMBLY OPERATIONS AND MAY BE USED TO FORM MOBILE WORK STATIONS. FIBERSTAT STACKING CONTAINERS ENSURE COMPLETE PROTECTION FROM ELECTROSTATIC DISCHARGE FOR THE LIFE OF THE PRODUCT. THEY MAY BE USED CONSISTENTLY IN TEMPERATURES RANGING FROM -60°TO 250°F (-51°TO 121°C) AND ARE RESISTANT TO CUTTING OILS, GREASES, SOLVENTS, MILD ACIDS AND ALKALINE SOLUTIONS WITHIN A PH RATING OF 3.0 - 10.0. STACKING CONTAINERS ARE EASILY CLEANED IN HOT WATER OR STEAM WITH STANDARD DETERGENTS. OPTIONAL LIDS ARE AVAILABLE FOR CERTAIN MODELS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.