
Stackable Storage Tote, 25-3/4 in L x 17-3/4 in W x 3 in H, Fiberglass
Mfr # 8700005167
Zoro # G105990524
product price:Â $98.65
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Overall Length
25-3/4 in
Overall Width
17-3/4 in
Type
Stackable
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8700005167
Zoro #
G105990524
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Overall Length
25-3/4 in
Overall Width
17-3/4 in
Overall L x W x H
25-3/4 in L x 17-3/4 in W x 3 in H
Details
Type
Stackable
Material
Fiberglass
Item
Storage Tote
Description
Molded fiber glass tray 8700005167 esd stacking box, top overall 25-3/4"l x 17-3/4"w x 3"h esd-safe stacking containers provide optimal product protection with exceptional weight-carrying capability and possess superior physical properties over thermoplastic and corrugated products. They will not bend or sag under heavy loads and can be readily integrated into automated applications.esd-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ansi/esd s20.20 standard for esd protection. esd stacking containers ensure optimum space utilization during assembly operations and may be used to form mobile work stations. fiberstat stacking containers ensure complete protection from electrostatic discharge for the life of the product. They may be used consistently in temperatures ranging from -60to 250f (-51to 121c) and are resistant to cutting oils, greases, solvents, mild acids and alkaline solutions within a ph rating of 3.0 - 10.0. Stacking containers are easily cleaned in hot water or steam with standard detergents. Optional lids are available for certain models.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.