Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacking Container Dolly, D 25 1/4, W 18

  • Mfr # 7806385172

  • Zoro # G1342266


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass Reinforced Composite
Color
Gray
Load Capacity
400 lb
Assembled
Yes
Deck LxWxH
20 in x 16 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7806385172
Zoro #
G1342266
UPC #
-
Country of Origin
United States

Dimensions

Deck LxWxH
20 in x 16 in x 4 in
Caster Wheel Width
1 1/2 in
Overall Width
18 in
Overall Length
25 in
Caster Wheel Dia.
3 in
Deck Width
16 in
Center Opening Length
20 in
Center Opening LxW
20 in x 16 in
Deck Height
4 in
Center Opening Width
16 in
Deck Length
20 in
Caster Width
1 1/2 in

Details

Material
Fiberglass Reinforced Composite
Color
Gray
Load Capacity
400 lb
Item
Dolly
Assembled
Yes
Includes
3 in Swivel Casters
Type
Dolly
For Use With
Mfr. No. 7806085172, 7808085172, 7806085280, 7806085268, 7808085280, 7808085268
Caster Wheel Type
Swivel
Includes Tow Eye
Without Towing Eye
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Standard
Deck Style
Solid
Includes Reinforcing Cross Brace
Without Reinforcing Cross Braces
Caster Brake Type
No Caster Brake
Caster Wheel/Tread Material
Plastic/Rubber
Compatible with Product Type
780608, 780808
Caster Frame Material
Aluminum
Deck Surface
Smooth
Connectable Ends
No
Non-Marking Casters/Wheels
No
Deck Material
Fiberglass

Description

Dolly, Load Capacity 400 lb, Deck Length 20 in, Deck Width 16 in, Deck Height 4 in, Deck Material Fiberglass, Deck Style Solid, Deck Surface Smooth, Center Opening Length 20 in, Center Opening Width 16 in, Color Gray, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic/Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.