Stacking Container Lid Lid, Blue, Fiberglass
Mfr # 8082185268
Zoro # G6342454
product price: $24.69
/eaKey Features
Material
Fiberglass
Used With Bin or Container Style
Stacking Container
Type
Stacking Container Lid
Overall Width
12 in
Lid Type
Place-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8082185268
Zoro #
G6342454
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
24 in
Details
Color
Blue
Material
Fiberglass
Item
Lid
Used With Bin or Container Style
Stacking Container
Type
Stacking Container Lid
Lid Type
Place-On
For Container Type
Stacking Container
Shape
Rectangular
For Use With
Mfr. No. 808108, 808208, 808308, 808408
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
8082085113, 8082085136, 8082085268, 8082085269, 8083085113, 8083085136, 8083085268, 8083085269, 8084085113, 8084085136, 8084085268, 8084085269
Standards
UL 94 HB Flammability Rating
Description
Lid, Color Blue, Compatible Grainger Part Number 39H992, 39H993, 39H994, 39H995, 39H996, 39H997, 39H998, 39H999, 39J001, Compatible Manufacturer Model Number 8082085113, 8082085136, 8082085268, 8082085269, 8083085113, 8083085136, 8083085268, 8083085269, 8084085113, 8084085136, 8084085268, 8084085269, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 24 in, Overall Width 12 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stacking Container
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.