Zoro Homepage

Stacking Container Lid Lid, Gray, Fiberglass

  • Mfr # 8082185136

  • Zoro # G6342445


product price: $25.15
/ea

Key Features

Material
Fiberglass
Type
Stacking Container Lid
Used With Bin or Container Style
Stacking Container
Overall Width
12 in
Lid Type
Place-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8082185136
Zoro #
G6342445
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
24 in

Details

Color
Gray
Material
Fiberglass
Item
Lid
Type
Stacking Container Lid
Used With Bin or Container Style
Stacking Container
Lid Type
Place-On
Shape
Rectangular
For Container Type
Stacking Container
NSF Certified
Not NSF Certified
For Use With
Mfr. No. 808108, 808208, 808308, 808408
Compatible Manufacturer Model Number
8082085113, 8082085136, 8082085268, 8082085269, 8083085113, 8083085136, 8083085268, 8083085269, 8084085113, 8084085136, 8084085268, 8084085269
Standards
UL 94 HB Flammability Rating

Description

Lid, Color Gray, Compatible Grainger Part Number 39H992, 39H993, 39H994, 39H995, 39H996, 39H997, 39H998, 39H999, 39J001, Compatible Manufacturer Model Number 8082085113, 8082085136, 8082085268, 8082085269, 8083085113, 8083085136, 8083085268, 8083085269, 8084085113, 8084085136, 8084085268, 8084085269, Material Fiberglass, Overall Diameter Not Applicable, Overall Length 24 in, Overall Width 12 in, Shape Rectangular, Standards UL 94 HB Flammability Rating, For Container Type Stacking Container

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.