StackingTray, 19.5inL, Fiberglass, Black
- Mfr # 6290005167
- Zoro # G2394795
product price:Â
$
43.29
/ea
Key Features
Overall Width
19 1/2 in
Overall Length
19 1/2 in
Overall Height
1 1/4 in
Outside Height
1 1/4 in
Inside Length
18 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6290005167
- Zoro #
- G2394795
- UPC #
- -
- Country of Origin
- United States
- Item
- Stacking Tray
- ESD Conductive
- Yes
- Color
- Black
- Resists
- Solvents and Chemicals
- Tray Item
- Stacking Tray
- Material
- Fiberglass
- Temp. Range
- -60 Degrees to 250 Degrees F
- Load Capacity
- 200 lb
- Resistant To
- Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
- Shape
- Square
- Drop Sides
- Does Not Include Drop Sides
- Maximum Operating Temperature
- 250 Degrees F
- Electrostatic Discharge
- Electrostatic Discharge Conductive
- Minimum Operating Temperature
- -60 Degrees F
- Weight Capacity
- 200 lb
- Stackable
- Stacking Capable
- Standards
- ANSI/ESD
- Shell Material
- Fiberglass
- Wire Color
- Black
- Traction Material
- Fiberglass
Dimensions
- Overall Width
- 19 1/2 in
- Overall Length
- 19 1/2 in
- Overall Height
- 1 1/4 in
- Outside Height
- 1 1/4 in
- Inside Length
- 18 1/2 in
- Outside Length
- 19 1/2 in
- Outside Width
- 19 1/2 in
- Inside Width
- 18 1/2 in
- Bottom Inside Length
- 18 5/8 in
- Bottom Inside Width
- 18 3/4 in
- Inside Height
- 1 1/8 in
- Wire Rope Length
- 19 1/2 in
- Length
- 19 1/2 in
Description
Stacking Tray, Bottom Inside Length 18 5/8 in, Bottom Inside Width 18 3/4 in, Inside Height 1 1/8 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 1/4 in, Overall Length 19 1/2 in, Overall Width 19 1/2 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Stacking Capable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.