Shop ASHLAND CONVEYOR
See all product information
Create Account
PackageStop, 29-3/4"W, Steel, Straight
- Mfr # FS35B27
- Zoro # G9555987
product price:Â
$
36.39
/ea
Key Features
Between Frame Width
27"
For Conveyor Type
Rigid-Frame Skate Wheel and Roller Conveyors
For Conveyor Duty Rating
Medium-Duty
Package Stop Material
Steel
Includes
Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS35B27
- Zoro #
- G9555987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Between Frame Width
- 27"
- For Between Frame Width
- 27 in
- Guide Flange Size
- 2 1/2 in
- Overall Width
- 29 3/4 in
- Overall Height
- 3/16 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- Package Stop
- For Conveyor Type
- Rigid-Frame Skate Wheel and Roller Conveyors
- For Conveyor Duty Rating
- Medium-Duty
- Package Stop Material
- Steel
- Includes
- Mounting Hardware
- Material
- 3/16" Steel
- Includes Mounting Fasteners
- Yes
- Package Stop Type
- Bolt-On
- For Frame Shape
- Straight
- Finish
- Powder Coated
Description
Package Stop, Bolt-On, For Conveyor Type Rigid-Frame Skate Wheels and Roller Conveyors, Straight, 27 in For Between Frame Width, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.