Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tray, ESD, L 18 In, W 14 In, D 7/8 In

  • Mfr # 3340005167

  • Zoro # G3338133


product price: $30.69
/ea

Key Features

Overall Width
11 3/4 in
Overall Length
17 3/4 in
Overall Height
1 in
Outside Height
1 in
Inside Width
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3340005167
Zoro #
G3338133
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11 3/4 in
Overall Length
17 3/4 in
Overall Height
1 in
Outside Height
1 in
Inside Width
10 3/4 in
Outside Length
17 3/4 in
Inside Length
16 1/8 in
Outside Width
11 3/4 in
Bottom Inside Length
16 1/8 in
Bottom Inside Width
10 3/4 in
Inside Height
7/8 in

Details

Item
Tray
Resists
Solvents and Chemicals
Color
Black
ESD Conductive
Yes
Temp. Range
-60 Degrees to 250 Degrees F
Tray Item
Tray
Material
Fiberglass
Load Capacity
200 lb
Weight Capacity
200 lb
Stackable
Not Stacking Capable
Standards
ANSI/ESD
Resistant To
Alkaline Solutions, Cutting Oils, Greases, Mild Acids, Solvents
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Electrostatic Discharge
Electrostatic Discharge Conductive
Drop Sides
Does Not Include Drop Sides
Shape
Rectangular

Description

Tray, Bottom Inside Length 16 1/8 in, Bottom Inside Width 10 3/4 in, Inside Height 7/8 in, Color Black, Electrostatic Discharge Electrostatic Discharge Conductive, Material Fiberglass, Overall Height 1 in, Overall Length 17 3/4 in, Overall Width 11 3/4 in, Weight Capacity 200 lb, Drop Sides Does Not Include Drop Sides, Stackable Not Stacking Capable, Stacking Capacity Not Applicable, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Pack Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.