Shop MFM BUILDING PRODUCTS

54112 12 in. x 25 ft. Deck Wrap Powerbond - 3 Per Rolls

  • Mfr # 54112
  • Zoro # G503894387

product price: 
$
131.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54112
Zoro #
G503894387
UPC #
725799541120
Country of Origin
China

Description

PowerBond DeckWrap is a flexible polyethylene waterproof flashing with a super grip rubberized asphalt self-sticking adhesive. Use to block moisture from damaging posts, apply to post at grade allowing at least 1" above grade, deck joists and ledger boards. Prevents wood rot and decay caused by water accumulating under the deck boards and extends the life of the deck. Can be applied with temperatures of 35 F (Fahrenheit) and above. Can be used as a corrosion barrier between ACQ, CA-B, or ACZA treated lumber and metal surfaces. Easily installs by cutting to desired length, center over joist, remove paper and firmly press into place.

Features
  • 12 in. x 25 ft. Deck Wrap Powerbond
  • 3 Rolls Per Pack
Specifications
  • Dimension: 36 x 7 x 7 in.
  • Cube: 1764
  • Color: Black
  • Material: Asphalt Bonded To Durable Film
  • Species: Self-adhesive Membrane
  • Width: 6"
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.