This item is Discontinued.

Mi-T-M 4000 psi 3.4 gpm Cold Water Gas Pressure Washer GC-4000-0MKB

4000 psi 3.4 gpm Cold Water Gas Pressure Washer (Discontinued)

  • Mfr # GC-4000-0MKB
  • Zoro # G8521816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC-4000-0MKB
Zoro #
G8521816
UPC #
-
Country of Origin
United States

Dimensions

Width
23-1/2"
Height
25"
Length
42-1/2"
Hose Dimensions
3/8" x 50 ft.

Details

Operating Pressure
4000 psi
Standards
ETL
Pressure Washer Duty Rating
Industrial Duty (3300 psi and Greater)
Pressure Washer HP Range
10 HP and Greater
Net Weight
153 lb.
Pump Drive
Direct
Pressure Washer Flow Rate
3.4 gpm
Piston Material
Ceramic
HP
14.0
Includes
Non-Marking Hose with Quick Connects, Swivel And Bend Restrictors. Insulated Trigger Gun With Safety Lock-Off. 48" Lance With Rubber Grip
Pressure Washer Water Type
Cold
Pressure Washer Style
Cart
Engine Displacement
429cc
Starter Type
Recoil
Pump Type
Crankshaft
Power Type
Gas
Engine Brand
Kohler
Usable Hours per Week
10 to 20
Detergent Injection System
Yes
Item
Pressure Washer
Duty Rating
Industrial Duty
Flow Rate
3.4 gpm
Water Type
Cold

Description

Pressure Washer, Industrial Duty (3300 psi and Greater), 4000 psi, Gas, Pressure Washer Water Type Cold, Pressure Washer Style Cart, Pressure Washer Flow Rate 3.4 gpm, Engine Brand Kohler, Starter Type Recoil, Engine Displacement 429cc, 14.0 HP, Detergent Injection System Yes, Pump Type Crankshaft, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 10 to 20, Hose Dimensions 3/8 In. x 50 ft.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.