Shop MI-T-M
See all product information
Create Account
5-Gallon Single Stage Gasoline, Air compressor, 13.9 at 90 PSI, 196cc Honda GX200 OHV, Pneumatic
- Mfr # AM1-HH04-05M
- Zoro # G524011633
product price:Â
$
1,960.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Overall Width
17.5 in
Includes
Regulator and two gauges for tank and outlet pressure, Drain and pressure relief valves, Auto idle control set at 95 to 125 PSI
Item - Air Compressor
Air Compressor
Overall Height
23.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM1-HH04-05M
- Zoro #
- G524011633
- UPC #
- 16977173951
- Country of Origin
- United States
- Housing Material
- Steel
- Includes
- Regulator and two gauges for tank and outlet pressure, Drain and pressure relief valves, Auto idle control set at 95 to 125 PSI
- Item - Air Compressor
- Air Compressor
Dimensions
- Overall Width
- 17.5 in
- Overall Height
- 23.25 in
- Overall Length
- 21 in
Description
Air compressor, 4.8 at 90 PSI, 196cc Honda GX200 OHV, Pneumatic
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.