Shop MI-T-M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8-Gallon Two Stage Gasoline Combination, Compressor Generator, 16.4 at 90 PSI, 15.7 at175 PSI, 389cc
- Mfr # AG2-PH13-08M1E
- Zoro # G524011572
product price:Â
$
6,650.99
/ea
Key Features
Overall Width
28 in
Overall Height
34 in
Overall Length
52 in
Includes
Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator (Two-stage models), Manual drain valves, 12in or 16in flywheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AG2-PH13-08M1E
- Zoro #
- G524011572
- UPC #
- 16977218546
- Country of Origin
- United States
Dimensions
- Overall Width
- 28 in
- Overall Height
- 34 in
- Overall Length
- 52 in
Details
- Item
- Air Compressor/Generator
- Includes
- Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator (Two-stage models), Manual drain valves, 12in or 16in flywheel
Description
Compressor Generator, 16.4 at 90 PSI, 15.7 at175 PSI, 389cc Honda GX390 OHV
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.