Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, 4J Section, 34 In

  • Mfr # 11-0037

  • Zoro # G5257944


product price: $14.59
/ea

Key Features

Fits Brand
Mi-T-M
Product Type
Belt
Overall Length
34 in
Compatible Brand
Mi-T-M
Compatible Manufacturer Number
GH-2403-3MGH, GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0037
Zoro #
G5257944
UPC #
016977000790
Country of Origin
France

Dimensions

Overall Length
34 in

Details

Item
Belt
Fits Brand
Mi-T-M
Product Type
Belt
Compatible Brand
Mi-T-M
Compatible Manufacturer Number
GH-2403-3MGH, GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH
Compatible Product Type
Pressure Washer

Description

Belt, 4J Section, 34 In., For Use With Grainger Item Number 3WE17, 3WB80, 3WB81, 3WB82, For Use With Mfr. Model Number GH-2403-3MGH, GH-3003-3MGH, GH-3004-0EGH, GH-3504-0EGH, Fits Brand Mi-T-M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.