Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt, HHcs, Gr5, 3/8-16 x 1-1/4

  • Mfr # 27-0118

  • Zoro # G8556782


product price: $1.29
/ea
Sold in multiples of 18 for $23.22

Key Features

Overall Length
1 1/4 in
Fits Brand
Mi-T-M
Material
Steel
Product Type
Bolt
Overall Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-0118
Zoro #
G8556782
UPC #
016977270285
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Overall Diameter
3/8 in

Details

Item
Bolt
Fits Brand
Mi-T-M
Material
Steel
Product Type
Bolt
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
FRO-1000-0ME1

Description

Bolt, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.