This item is Discontinued.

Mi-T-M ChoreMaster Pressure Washer, Gasoline, Honda GCV160 OHC Engine, 160 cc Engine Displacement CV-2600-4MHC

ChoreMaster Pressure Washer, Gasoline, Honda GCV160 OHC Engine, 160 cc Engine Displacement (Discontinued)

  • Mfr # CV-2600-4MHC
  • Zoro # G808104235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-2600-4MHC
Zoro #
G808104235
UPC #
16977178000
Country of Origin
United States

Description

This versatile pressure washer is the first choice for many homeowners This handy unit is safe and completely portable to reach as far as your garden hose will take you Direct drive axial piston AR pump with aluminum manifold Builtin low pressure detergent injection Thermal relief valve pump protection Inline water strainer The frame has a contoured design base plate with reinforced engine platform Large 114 in powdercoated steel tube with removable handle for durability and easy storage Hose wrap and quick release gunwand holder Large 12 in semipneumatic tires for increased stability and maneuverability Convenient nozzle holder Dual rubber isolators Unit Includes professionalgrade trigger gun, 36 in twopiece lance, 30 ft x 14 in nylon braided pressure hose Quick connect nozzles 15 and 25 deg and detergent nozzle Dimension of 26 in x 18 in x 38 in Weighs 54 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.