Zoro Homepage

CordedPressureWasher, Cold, 1400psi, 120V

  • Mfr # GC-1400-0DEC1

  • Zoro # G612484127


product price: $1,165.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Flow Rate
1.5 gpm
Detergent Injection System
Yes
Voltage
120 V
Pump Drive
Direct
Pump Type
Triplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-1400-0DEC1
Zoro #
G612484127
UPC #
016977244187
Country of Origin
United States

Details

Flow Rate
1.5 gpm
Detergent Injection System
Yes
Voltage
120 V
Item
Electric Pressure Washer
Pump Drive
Direct
Pump Type
Triplex
Usable Hours per Week
10 hr
Plug Type
5-15P
Phase
Single-Phase
Water Type
Cold
Estimated Pump Life
250 hr
Frame Material
Powder Coated Steel
Style
Cart
Duty Rating
Light Duty
Operating Pressure - Maximum
1,400 psi
Horsepower
1 1/2 hp

Description

Cold Water Electric Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.