Electric Motor, 115V, 17.7A, 60Hz
Mfr # 2-0235
Zoro # G406458532
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Type
UL Recognized and CSA Certified
Fits Brand
Mi-T-M
Includes
ODP
Height
8 9/64 in
For Use With
Pressure Washers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-0235
Zoro #
G406458532
UPC #
016977218034
Country of Origin
Mexico
Dimensions
Height
8 9/64 in
Width
6 17/32 in
Length
13 27/32 in
Details
Item
Electric Motor,115V, 17.7A,60Hz
Type
UL Recognized and CSA Certified
Fits Brand
Mi-T-M
Includes
ODP
For Use With
Pressure Washers
Application
Pressure Washers
Material
Steel
For Use With Mfr. Model Number
GC-1003-SME1, GH-1502-LM10
Description
Electric Motor,115V, 17.7A,60Hz, For Use With Grainger Item Number 3WB73, 3WB91, For Use With Mfr. Model Number GC-1003-SME1, GH-1502-LM10, Fits Brand Mi-T-M, Includes ODP, UL Recognized and CSA Certified, For Use With Pressure Washers, Application Pressure Washers, Diameter Not Applicable, Length 13 27/32 in, Material Steel, Mesh Size Not Applicable, Size Not Applicable, Height 8 9/64 in, Width 6 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.