Zoro Homepage

Flare, 1/4 In M NPT x 1/4 In Flare

  • Mfr # 23-0247

  • Zoro # G8556764


product price: $3.19
/ea

Key Features

Fits Brand
Mi-T-M
Material
Brass
Product Type
Union
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
Series HHB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-0247
Zoro #
G8556764
UPC #
016977074746
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in

Details

Item
Union
Fits Brand
Mi-T-M
Material
Brass
Product Type
Union
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
Series HHB

Description

Union, Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.