Fuel Hose
Mfr # 15-0190
Zoro # G8683421
product price: $16.59
/eaKey Features
Overall Length
18 3/4 in
Fits Brand
Mi-T-M
Material
Rubber
Color
Black
Product Type
Fuel Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-0190
Zoro #
G8683421
UPC #
016977047405
Country of Origin
Thailand
Dimensions
Overall Length
18 3/4 in
Details
Item
Fuel Hose
Fits Brand
Mi-T-M
Material
Rubber
Color
Black
Product Type
Fuel Hose
Compatible Manufacturer Model Number
HSE-2504-0M10, HSE-2504-0M30, HSE-3004-0M10, HSE-3004-0M30, HSE-3504-0M10, HSE-3504-0M30
Compatible Brand
Mi-T-M
Operating Pressure - Maximum
3,000 psi
Description
Fuel Hose, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.