Zoro Homepage

Fuel Hose, 3/16 In, Low Perm

  • Mfr # 15-0261

  • Zoro # G1863718


product price: $5.89
/ea
Sold in multiples of 3 for $17.67

Key Features

Material
Rubber
Fits Brand
Mi-T-M
Length
1 ft
Type
Priced and Sold by the Foot
Product Type
Fuel Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-0261
Zoro #
G1863718
UPC #
016977140106
Country of Origin
United States

Dimensions

Length
1 ft
Overall Length
1 ft
Overall Diameter
3/16 in

Details

Item
Fuel Hose
Material
Rubber
Fits Brand
Mi-T-M
Type
Priced and Sold by the Foot
Product Type
Fuel Hose
Compatible Manufacturer Model Number
3008/5004/5005/6004/7004 Series
Compatible Brand
Mi-T-M

Description

Fuel Hose, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.