Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Nozzle

  • Mfr # 18-0268

  • Zoro # G5264411


product price: $13.19
/ea

Key Features

Material
Brass
For Use With Mfr. Model Number
GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Fits Brand
Mi-T-M
Product Type
Nozzle
Orifice Size
1.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-0268
Zoro #
G5264411
UPC #
016977001438
Country of Origin
United States

Dimensions

Orifice Size
1.1 mm

Details

Item
Fuel Nozzle
Material
Brass
For Use With Mfr. Model Number
GH-1002-0M10, GH-1002-SM10, GH-1502-0M10, GH-1502-SM10, GPH-2000-0M1I, GPH-2000-0M1R, GPH-2500-0M1I, GPH-2500-0M1R
Fits Brand
Mi-T-M
Product Type
Nozzle
Nozzle Spray Angle
60 Degrees
Flow - Maximum
1.1 gph
Color
Brass
Connection Type
Threaded

Description

Fuel Nozzle, Material Brass, Orifice Size 1.1 mm, Nozzle Spray Angle 60 Degrees , Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.