Gas-Powered Pressure Washer, Skid Mount
Mfr # GTM-3005-H6G0ME
Zoro # G615508011
product price: $3,009.99
/eaKey Features
Engine Brand
Honda
Flow - Maximum
5 gpm
Detergent Injection System
No
Product Type
Gasoline Truck Mount
Water Type
Cold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTM-3005-H6G0ME
Zoro #
G615508011
UPC #
-
Country of Origin
United States
Details
Engine Brand
Honda
Flow - Maximum
5 gpm
Detergent Injection System
No
Product Type
Gasoline Truck Mount
Water Type
Cold
Includes
Battery Tray, Box, Cable, Electric start engine, Gun, Quick Connect Nozzles, Wand
Style
Skid Mount
Duty Rating
Heavy Duty
Engine Displacement
389 cc
Fuel Tank Capacity
1.6 gal
Item
Gas-Powered Pressure Washer
Pump Drive
Belt
Usable Hours per Week
40 hr
Pump Type
Triplex
Operating Pressure - Maximum
3,000 psi
Engine Cycle
4-Cycle
Flow Rate
5 gpm
Weight
210 lb
Description
Gas-Powered Pressure Washer,Skid Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.