Zoro Homepage

GasPressureWasher, 270cc, 3600psi, 9hp

  • Mfr # GA-3600-0DAH

  • Zoro # G212843973


product price: $2,029.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Detergent Injection System
Yes
Pump Type
Triplex
Flow Rate
2.8 gpm
Usable Hours per Week
20 hr
Pump Drive
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA-3600-0DAH
Zoro #
G212843973
UPC #
016977244217
Country of Origin
United States

Details

Detergent Injection System
Yes
Pump Type
Triplex
Flow Rate
2.8 gpm
Item
Gas-Powered Pressure Washer
Usable Hours per Week
20 hr
Pump Drive
Direct
Engine Displacement
270 cc
Engine Brand
Honda
Includes
Gun, Hoses, Wands
Operating Pressure - Maximum
3,600 psi
Power Source
Gas-Powered
Style
Cart
Fuel Tank Capacity
1.4 gal
Water Type
Cold
Duty Rating
Heavy Duty
Estimated Pump Life
250 hr
Engine Cycle
4-Cycle
Horsepower
9 hp

Description

Gas-Powered Pressure Washer, Engine Brand Honda, Engine Displacement 270 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Usable Hours per Week 20 hr, Burner Fuel Not Applicable, Includes Gun, Hoses, Wands

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.