Hot-Water Pressure Washer, 4,000 psi, 4.5 gpm

  • Mfr # GH-4005-0MDK
  • Zoro # G3496635
product price: 
$
15,882.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Pressure Washer Style
Skid Mount
Usable Hours per Week
20 hr
Water Output Temp.
200 Degrees F
HP
15.5 hp
Power Type
Diesel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GH-4005-0MDK
Zoro #
G3496635
UPC #
-
Country of Origin
United States

Dimensions

Length
56 1/2 in
Width
34 in
Height
45 in
Hose Dimensions
3/8 in x 50 ft
Overall Height
45 in
Overall Width
34 in
Overall Length
56 1/2 in
Hose Length
50 ft
Hose Diameter
3/8 in
Wire Rope Length
56 1/2 in

Details

Pressure Washer Style
Skid Mount
Usable Hours per Week
20 hr
Water Output Temp.
200 Degrees F
HP
15.5 hp
Power Type
Diesel
Starter Type
Electric
Pressure Washer Duty Rating
Heavy Duty
Includes
(4) Quick Connect Nozzles, Hoses, Trigger Gun, Wands
Pump Drive
Belt
Engine Brand
Kubota
Item
Gas-Powered Pressure Washer
Burner Fuel
Diesel, Kerosene
Pressure Washer HP Range
10 HP and Greater
Pump Type
Triplex
Pressure Washer Water Type
Hot
Net Weight
836 lb
Detergent Injection System
Yes
Operating Pressure
4,000 psi
Piston Material
Solid Ceramic
Pressure Washer Flow Rate
4.5 gpm
Engine Displacement
599 cc
Duty Rating
Heavy Duty
Weight
836 lb
Flow Rate
4.5 gpm
Style
Skid Mount
Water Type
Hot
Power Source
Gas-Powered
Product Type
Pressure Washer
Horsepower
15 1/2 hp
Water Output Temperature - Maximum
200 Degrees F
Tool Weight
836 lb
Operating Pressure - Maximum
4,000 psi
Estimated Pump Life
250 hr
Frame Material
Steel
Flow - Maximum
4.5 gpm
Fuel Tank Capacity
10 gal
Container Type
Skid Mount

Description

Gas-Powered Pressure Washer, Industrial Duty (3300 psi and Greater), 4,000 psi, Diesel, Pressure Washer Water Type Hot, Pressure Washer Style Skid Mount, Pressure Washer Flow Rate 4.5 gpm, Engine Brand Kubota, Starter Type Electric, Engine Displacement 599 cc, 15.5 hp HP, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Belt, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene, Water Output Temp. 200 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews