Shop MI-T-M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HSP Series Gasoline Direct Drive, Hot water, 3500 PSI, 4.7 GPM, 688cc Honda GX630 OHV
- Mfr # HSP-4004-3MGH
- Zoro # G024011638
product price:Â
$
9,881.99
/ea
Key Features
Material
Steel
Includes
Quick connect nozzles, 50ft 3/8in steel wire-braided hose, Adjustable pressure insulated dual lance with trigger gun
Length
43 in
Width
30 in
Height
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSP-4004-3MGH
- Zoro #
- G024011638
- UPC #
- 16977242930
- Country of Origin
- United States
- Material
- Steel
- Includes
- Quick connect nozzles, 50ft 3/8in steel wire-braided hose, Adjustable pressure insulated dual lance with trigger gun
- Item
- Pressure Washer
Dimensions
- Length
- 43 in
- Width
- 30 in
- Height
- 41 in
Description
Hot water, 4000 PSI, 3.3 GPM, 389cc Honda GX390 OHV
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.