Shop MI-T-M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HSE Series Electric Direct Drive,
- Mfr # HSE-4004-0M30
- Zoro # G624011649
product price:Â
$
12,195.99
/ea
Key Features
Width
28 in
Includes
Quick connect nozzles, 50ft 3/8in steel-wire braided hose, Adjustable pressure inuslated dual lance with trigger gun
Voltage
230V or 460V
Height
40.5 in
Length
49.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSE-4004-0M30
- Zoro #
- G624011649
- UPC #
- 16977242923
- Country of Origin
- United States
- Includes
- Quick connect nozzles, 50ft 3/8in steel-wire braided hose, Adjustable pressure inuslated dual lance with trigger gun
- Voltage
- 230V or 460V
- Item
- Pressure Washer
- Material
- Steel
Dimensions
- Width
- 28 in
- Height
- 40.5 in
- Length
- 49.5 in
Description
Hot water, 4000 PSI, 3.5 GPM, 10.0 HP, 230-460V, 3 dia, 28.0A
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.