Zoro Homepage

Isolator

  • Mfr # 14-0008

  • Zoro # G2891738


product price: $5.49
/ea

Key Features

Fits Brand
Mi-T-M
Material
Rubber
Product Type
Isolator
Compatible Brand
Mi-T-M
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-0008
Zoro #
G2891738
UPC #
016977140083
Country of Origin
China

Dimensions

Overall Diameter
2 in

Details

Item
Isolator
Fits Brand
Mi-T-M
Material
Rubber
Product Type
Isolator
Compatible Brand
Mi-T-M
Compatible Manufacturer Model Number
2505/3004 Series

Description

Isolator, Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.