Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer

  • Mfr # GH-1502-0GA10

  • Zoro # G3460195


product price:  $4,649.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Water Output Temp.
190 Degrees to 200 Degrees F
Pump Drive
Direct
Plug Type
5-20P
Operating Pressure
1,500 psi
Hose Dimensions
3/8 in x 50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-1502-0GA10
Zoro #
G3460195
UPC #
-
Country of Origin
United States

Dimensions

Hose Dimensions
3/8 in x 50 ft
Length
34 in
Width
29 in
Height
33 in
Overall Width
29 in
Overall Height
33 in
Overall Length
34 in
Hose Length
50 ft
Hose Diameter
3/8 in

Details

Water Output Temp.
190 Degrees to 200 Degrees F
Pump Drive
Direct
Plug Type
5-20P
Operating Pressure
1,500 psi
Detergent Injection System
Yes
Pressure Washer Style
Cart
Burner Fuel
Diesel, Kerosene
Pressure Washer HP Range
2 to 3.9 HP
Pressure Washer Flow Rate
2 gpm
Pressure Washer Duty Rating
Light Duty
HP
2 hp
Volts/Phase
120/1
Includes
36 in Dual Lance has a 15 deg High Pressure Nozzle and a Fixed Chemical Nozzle, Fuel Filter/Water Separator and Steel Wire Braided Hose with Swivel and Bend Restrictors, Stainless Steel and Brass Unloader
Amps AC
20 A
Piston Material
Ceramic
Power Type
Electric
Pump Type
Triplex
Pressure Washer Water Type
Hot
Item
Electric Pressure Washer
Net Weight
250 lb
Usable Hours per Week
20 hr
Duty Rating
Medium Duty
Weight
250 lb
Voltage
120 V
Flow Rate
2 gpm
Phase
Single-Phase
Frame Material
Powder Coated Steel
Style
Cart
Power Source
Corded
Water Output Temperature - Maximum
200 Degrees F
Estimated Pump Life
250 hr
Water Output Temperature - Minimum
190 Degrees F
Water Type
Hot
Product Type
Pressure Washer
Current
20 A
Operating Pressure - Maximum
1,500 psi
Horsepower
2 hp

Description

CordedPressureWasher,Hot,1500psi,120V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.