Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M Series Horizontal Air Compressor, 10 H

  • Mfr # ADS-23310-120HM

  • Zoro # G8178644


product price: $12,236.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
120 gal.
HP
10 HP
Voltage
230V
Tank Type
Receiver Tank
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADS-23310-120HM
Zoro #
G8178644
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
120 gal.
Overall Height
58"

Details

HP
10 HP
Voltage
230V
Tank Type
Receiver Tank
Max. Pressure
175 psi
Compressor Type
Stationary
Free Air CFM @ Max. Pressure
34.2 cfm
Lubrication Type
Splash Lubricated
Item
Air Compressor
Amps
26.8A
Number of Stages
2
Finish
Powder Coated

Description

M Series Horizontal Air Compressor,10 H

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.