Medium Duty 2500 psi 2.5 gpm Hot Water Gas Pressure Washer

  • Mfr # GPH-2500-0GMM

  • Zoro # G6317530


product price: $3,929.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Water Output Temp.
200 Degrees F
Usable Hours per Week
20 hr
Pump Drive
Direct
Pressure Washer Duty Rating
Medium Duty
Engine Brand
Mi-T-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH-2500-0GMM
Zoro #
G6317530
UPC #
-
Country of Origin
United States

Dimensions

Height
36 1/4 in
Hose Dimensions
3/8 in x 40 ft
Length
47 1/2 in
Width
28 in
Overall Height
36 1/4 in
Overall Width
28 in
Hose Diameter
3/8 in
Overall Length
47 1/2 in
Hose Length
40 ft

Details

Water Output Temp.
200 Degrees F
Usable Hours per Week
20 hr
Pump Drive
Direct
Pressure Washer Duty Rating
Medium Duty
Engine Brand
Mi-T-M
Piston Material
Solid Ceramic
HP
7 hp
Pressure Washer Flow Rate
2.5 gpm
Detergent Injection System
No
Starter Type
Recoil
Operating Pressure
2,500 psi
Pressure Washer HP Range
6 to 7.9 HP
Engine Displacement
212 cc
Power Type
Gas
Warranty
1 yr
Gross Torque
12.4
Pump Type
Triplex
Pressure Washer Water Type
Hot
Includes
Gun, Hoses, Nozzles
Item
Gas-Powered Pressure Washer
Net Weight
257 lb
Burner Fuel
Diesel
Duty Rating
Medium Duty
Flow Rate
2.5 gpm
Flow - Maximum
2.5 gpm
Frame Material
Steel
Horsepower
7 hp
Water Type
Hot
Weight
257 lb
Operating Pressure - Maximum
2,500 psi
Tool Weight
257 lb
Water Output Temperature - Maximum
200 Degrees F
Estimated Pump Life
250 hr
Fuel Tank Capacity
0.95 gal
Engine Cycle
4-Cycle
Product Type
Pressure Washer
Power Source
Gas-Powered
Style
Cart

Description

Gas-Powered Pressure Washer, Medium Duty (2000 to 2799 psi), 2,500 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 2.5 gpm, Engine Brand Mi-T-M, Starter Type Recoil, Engine Displacement 212 cc, 7 hp HP, Gross Torque 12.4, Detergent Injection System No, Pump Type Triplex, Pump Drive Direct, Piston Material Solid Ceramic, Usable Hours per Week 20 hr, Hose Dimensions 3/8 in x 40 ft, Burner Fuel Diesel, Water Output Temp. 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.