Nozzle, 15050 QC
Mfr # 18-0407
Zoro # G2889400
product price: $7.19
/eaKey Features
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GC-1003-SME1
Material
Plastic, Stainless Steel
Color
Yellow
Product Type
Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-0407
Zoro #
G2889400
UPC #
016977174910
Country of Origin
United States
Dimensions
Inlet Diameter
1/4 in
Nozzle Size
5
Orifice Size
5 mm
Details
Item
Pressure Washer Spray Nozzle
Fits Brand
Mi-T-M
For Use With Mfr. Model Number
GC-1003-SME1
Material
Plastic, Stainless Steel
Color
Yellow
Product Type
Nozzle
Nozzle Spray Pattern
Fan
Fluid Temperature - Maximum
225 Degrees F
Operating Pressure - Maximum
4,000 psi
Connection Type
Quick-Release
Flow - Maximum
5 gpm
Nozzle Spray Angle
15 Degrees
Description
Pressure Washer Spray Nozzle, Nozzle Size 5, Material Plastic, Stainless Steel, Orifice Size 5 mm, Nozzle Spray Angle 15 Degrees , Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.